Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Large Blue Elastic Cuff Cold Protection Gloves

  • Zoro #: G0130751
  • Mfr #: 1485L

$13.46

  • Closure Type: hook-and-loop
  • Color: Blue
  • Cuff: Elastic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tillman #1485L Specifications

  • Zoro #: G0130751
  • Mfr #: 1485L
Closure Type: hook-and-loop Color: Blue
Cuff: Elastic Back Material: Spandex
Thumb Style: Wing Palm Material: Grain Pigskin Leather
Lining: Thinsulate Item: Cold Protection Gloves
Cut: Gunn Size: L
Application: Cold Weather Work Palm Construction: Double Palm
Stitching Material: Cotton Coating Finish: Smooth
Finger Style: Full Country of Origin (subject to change): China

Description

Cold Protection Gloves, Shirred Cuff, Thinsulate Lining, L, Blue/Pearl Gray, Palm Material Grain Pigskin Leather, Palm Construction Double Layer, Back Material Spandex, Coating Finish Smooth, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Full, Thumb Style Wing, 1 Pair

Reviews of Tillman #1485L