KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cold Protection Gloves, M, Bl/Prl Gray, PR

TILLMAN| Zoro #: G0130742| Mfr #: 1485M

$11.74 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Finish: Smooth
Color: Blue
Palm Construction: Double Layer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0130742 Mfr #: 1485M
Coating Finish: SmoothColor: Blue
Palm Construction: Double LayerBack Material: Spandex
Cuff: ShirredCut: Gunn
Finger Style: FullThumb Style: Wing
Item: Cold Protection GlovesSize: M
Stitching Material: CottonLining: Thinsulate
Closure Type: hook-and-loopPalm Material: Grain Pigskin Leather
Country of Origin (subject to change): China

Description

Cold Protection Gloves, Shirred Cuff, Thinsulate Lining, M, Blue/Pearl Gray, Palm Material Grain Pigskin Leather, Palm Construction Double Layer, Back Material Spandex, Coating Finish Smooth, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Full, Thumb Style Wing, 1 Pair

Reviews