Tillman
Cold Protection Gloves, Thinsulate Lining, M
- Zoro #: G0636170
- Mfr #: 1495-M
Hover or click to zoom Tap to zoom
$18.88
Must order in multiples of 12
- Item: Cold Protection Gloves
- Color: Gold/Pearl
- Lining: Thinsulate
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $226.56
Tillman #1495-M Specifications
- Zoro #: G0636170
- Mfr #: 1495-M
- Size: M
- Item: Cold Protection Gloves
- Color: Gold/Pearl
- Lining: Thinsulate
- Glove Size: M
- Minimum Temperature: Not Rated
- Country of Origin (subject to change): China
Description
Mechanics Gloves, 1 Pair
Reviews of Tillman #1495-M
Explore more
- TILLMAN Cold Protection Gloves, Thinsulate Lining, 2XL 14952X
- TILLMAN Hi-Vis Cold Protection Gloves, Thinsulate Lining, M 1486M
- TILLMAN Hi-Vis Cold Protection Gloves, Thinsulate Lining, XL 1486XL
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, S 1412S
- ERGODYNE 817WP L Black Reinforced Thermal Waterproof Winter Work Gloves 17374
- GLACIER GLOVE Perfect Curve Glove M 802BK M
- PORTWEST Thermal Grip Glove, Med A140
- Tillman Cold-Condition Gloves