Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Glove, Welder Split Cowhide, PR

  • Zoro #: G3258005
  • Mfr #: 1075
$10.32 /ea

Order in multiples of 24

  • Welding Glove Application: Stick
  • Thumb Style: Wing
  • Leather Palm Material: Cowhide
See full product details
Orders over $75 ship free.

Tillman #1075 Specifications

  • Zoro #: G3258005
  • Mfr #: 1075
Welding Glove Application: Stick Thumb Style: Wing
Leather Palm Material: Cowhide Item: Glove, Welder Split Cowhide,PR
Hand: Left and Right Color: Blue/Red/White
Lining Material: Cotton Foam Lined Glove Back Material: Cowhide
Leather Palm Type: Split Glove Length: 16 1/4 in
Cuff: Gauntlet Glove Size: L
Glove Cut: Gunn - Full Back Cuff Material: Cowhide
Glove Leather Grade: A Design: Welders Glove
Stitching Material: Kevlar(R) Size: L
Application: Stick Palm Material: Cowhide
Reflective Backing: No Glove Liner Material: Cotton
Insulated: Yes Cuff Length: 6 in
Cuff Color: Red/White Includes Red Palm: No
Leather Color: Blue/Red/White Includes ID Panel: No
Palm Style: Cotton/foam lined ANSI/ISEA Abrasion Level: Not Tested
Glove Back Color: Red Leather Grade: Premium
Includes Double Palm: No Includes Glide Patch: No
Glove Hand Style: Left and Right Touchscreen Compatible: No
Cuff Style: Straight Includes Pinch Point Protection: No
Glove Materials: Cowhide Leather Glove Liner Type: Cotton Liner
Includes Padded Palm: No Glove Features: Insulated
Glove Backing Material: Red Cowhide Waterproof: No
Max. Temp.: 400 Degrees F Brand and Series: Tillman 1075
Leather Palm Process: Split Rope Channel Reinforcement: No
High Visibility: No Thumb Sweat Wipe: No
Reinforcement Coverage: Reinforced Thumb Water Resistant: No
Includes Pull Strap: No Oil Resistant: No
Series: 1075 Glove Insulation Material: Cotton
Glove Construction: Cut and Sewn Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 16 1/4 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Red, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Blue/Red/White, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Reviews of Tillman #1075