Heavy Duty MIG Welding Gloves, S, Top Grain Cowhide Leather, Pearl, Unlined, Gauntlet Cuff, 12in L
Mfr # 1350S
Zoro # G916311297
product price:Â $28.25
/ea
Sold in multiples of 12 for $339.00
Key Features
Cuff Style
Gauntlet
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1350S
Zoro #
G916311297
UPC #
608134135027
Country of Origin
United States
Dimensions
Glove Size
S
Details
Cuff Style
Gauntlet
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Unlined
Description
Tillman MIG welding gloves heavy duty, series: 1350, S size, cowhide leather palm, top grain cowhide leather, pearl, wing thumb style, unlined lining, gauntlet cuff, 12 in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.