Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, 2XL, PR

  • Zoro #: G7288804
  • Mfr #: 14142X
No Product Image Available
$8.80
  • Color: Pearl/Brown
  • Size: 2XL
  • Leather Palm Material: Cowhide
See full product details
Orders over $75 ship free.

Tillman #14142X Specifications

  • Zoro #: G7288804
  • Mfr #: 14142X
Color: Pearl/Brown Size: 2XL
Leather Palm Material: Cowhide Lining: Unlined
Item: Leather Driver's Gloves Hand: Left and Right
Glove Size: 2XL Thumb Style: Keystone
Application: General Maintenance Cuff: Rolled
Leather Palm Type: Full-Grain Sold As: Pair
Leather Palm Process: Full-Grain Stitching Material: Cotton
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Driver's Gloves, Leather Palm Material Cowhide, Thumb Style Keystone, Cuff Rolled, Glove Size 2XL, Application General Maintenance, Color Pearl/Brown, Lining Unlined, Left and Right Hand, Leather Palm Process Full-Grain, Leather Palm Type Full-Grain, Stitching Material Cotton, 1 Pair

Reviews of Tillman #14142X