Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, M, PR

  • Zoro #: G3321879
  • Mfr #: 1414M
$9.11
  • Promotion Restriction: Not eligible for promotion
  • Item: Leather Gloves
  • Color: Pearl/Brown
See full product details
Orders over $75 ship free.

Tillman #1414M Specifications

  • Zoro #: G3321879
  • Mfr #: 1414M
Promotion Restriction: Not eligible for promotion Item: Leather Gloves
Color: Pearl/Brown Back Material: Split Cowhide
Hand: Left/Right Sold As: Pair
Cuff: Rolled Size: M
Leather Palm Process: Full Grain Cut: Gunn
Thumb Style: Keystone Leather Palm Material: Cowhide
Application: General Maintenance Grade of Leather: B
Stitching Material: Cotton Lining: Unlined
Leather Palm Type: Single Glove Size: M
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, 1 Pair

Reviews of Tillman #1414M