Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leather Drivers Gloves, Cowhide, XL, PR

  • Zoro #: G3321851
  • Mfr #: 1414XL
$9.11
  • Promotion Restriction: Not eligible for promotion
  • Application: General Maintenance
  • Leather Palm Material: Cowhide
See full product details
Orders over $75 ship free.

Tillman #1414XL Specifications

  • Zoro #: G3321851
  • Mfr #: 1414XL
Promotion Restriction: Not eligible for promotion Application: General Maintenance
Leather Palm Material: Cowhide Hand: Left/Right
Leather Palm Type: Single Sold As: Pair
Lining: Unlined Cut: Gunn
Grade of Leather: B Thumb Style: Keystone
Stitching Material: Cotton Back Material: Split Cowhide
Color: Pearl/Brown Size: XL
Leather Palm Process: Full Grain Cuff: Rolled
Item: Leather Gloves Glove Size: XL
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Leather Gloves, 1 Pair

Reviews of Tillman #1414XL