Mechanics Gloves, Black/Gold, S, PR

TILLMAN| Zoro #: G0130593| Mfr #: 1475S

$11.36 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130593 Mfr #: 1475S
Country of Origin (subject to change): China

Product Description

Mechanics Gloves, Size S, Color Black/Gold, Palm Material Top Grain Cowhide Leather, Palm Construction Double Layer, Back Material Spandex, Stitching Material Cotton, Hook-and-Loop Closure Type, Wing, Unlined Lining, 1 Pair

Product Reviews