Mechanics Gloves, Black/Pearl, 2XL, PR

TILLMAN |Zoro #: G0130584|Mfr #: 14702X

$10.36 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130584 Mfr #: 14702X
Country of Origin (subject to change): Pakistan

Product Description

Mechanics Gloves, Size 2XL, Color Black/Pearl, Palm Material Top Grain Goatskin Leather, Palm Construction Double Layer, Back Material Spandex, Stitching Material Cotton, Hook-and-Loop Closure Type, Finger Style Full, Wing, Unlined Lining, 1 Pair

Product Reviews