Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Gloves, Black/Pearl, S, PR

  • Zoro #: G0130541
  • Mfr #: 1470S

$9.97

  • Application: General Maintenance
  • Lining: Unlined
  • Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tillman #1470S Specifications

  • Zoro #: G0130541
  • Mfr #: 1470S
Application: General Maintenance Lining: Unlined
Color: Black Item: Mechanics Gloves
Finger Style: Full Size: S
Palm Material: Top Grain Goatskin Leather Thumb Style: Wing
Closure Type: hook-and-loop Stitching Material: Cotton
Palm Construction: Double Layer Cuff: Elastic
Sub-Category: Leather Back Material: Spandex
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Mechanics Gloves, Size S, Color Black/Pearl, Palm Material Top Grain Goatskin Leather, Palm Construction Double Layer, Back Material Spandex, Stitching Material Cotton, Hook-and-Loop Closure Type, Finger Style Full Finger, Wing, Unlined Lining, 1 Pair

Reviews of Tillman #1470S