Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Gloves, Black/Pearl, XL, PR

  • Zoro #: G0130575
  • Mfr #: 1470XL

$10.49

  • Sub-Category: Leather
  • Thumb Style: Wing
  • Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tillman #1470XL Specifications

  • Zoro #: G0130575
  • Mfr #: 1470XL
Sub-Category: Leather Thumb Style: Wing
Color: Black Lining: Unlined
Closure Type: hook-and-loop Application: General Maintenance
Back Material: Spandex Stitching Material: Cotton
Size: Xl Palm Material: Top Grain Goatskin Leather
Item: Mechanics Gloves Palm Construction: Double Layer
Finger Style: Full Cuff: Elastic
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Mechanics Gloves, Size XL, Color Black/Pearl, Palm Material Top Grain Goatskin Leather, Palm Construction Double Layer, Back Material Spandex, Stitching Material Cotton, Hook-and-Loop Closure Type, Finger Style Full Finger, Wing, Unlined Lining, 1 Pair

Reviews of Tillman #1470XL