Mechanics Gloves, Blue/Gold, M, PR

TILLMAN| Zoro #: G0130654| Mfr #: 1480M

$14.26 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0130654 Mfr #: 1480M
Country of Origin (subject to change): China

Product Description

Mechanics Gloves, Size M, Color Blue/Gold, Palm Material Top Grain Deerskin Leather, Palm Construction Double Layer, Back Material Spandex, Stitching Material Cotton, Hook-and-Loop Closure Type, Wing, Unlined Lining, 1 Pair

Product Reviews