Tillman
Mechanics Gloves, L, Black/White, Leather, Spandex/Nylon
- Zoro #: G2153419
- Mfr #: 1470L
Hover or click to zoom Tap to zoom
Key Features
- Application: Warehouse Handling, Maintenance Work, Power Tool Handling
- Back Material: Spandex/Nylon
- Closure Type: hook-and-loop
- Color: Black/White
- Cuff: Elastic
- Lining: Unlined
- Palm Construction: Leather
- Palm Material: Goatskin Leather
$14.39
Subtotal: $14.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TILLMAN Mechanics Gloves, M, Black/White, Leather, Spandex/Nylon 1470M
- TILLMAN Mechanics Gloves, 2XL, Black/White, Leather, Spandex/Nylon 14702X
- TILLMAN Mechanics Gloves, XL, Black/White, Leather, Spandex/Nylon 1470XL
- TILLMAN Mechanics Gloves, M, Black/Gold, Double Layer, Spandex 1475M
- TILLMAN Mechanics Gloves, L, Black/Gold, Double Layer, Spandex 1475L
- CLUTCH GEAR Mechanics Gloves, Yellow Back, 2XL, PR MXGKGHVB/XX
- MCR SAFETY Mechanics Gloves, M, Black, Fabric MB100M
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Medium MGTS-BL05-009
- MECHANIX WEAR Mechanics Gloves, Brown, 9, PR MG-07-009
- MECHANIX WEAR Mechanics Gloves, S, Black, Clarino Synthetic Leather, Spandex MFF-P05-008
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Single Layer, Spandex, Neoprene EXO-MPLC-06-XXL
- Tillman Mechanics Gloves