Tillman

MIG Welding Gloves, Cowhide Palm, M, PR

Tillman MIG Welding Gloves,  Cowhide Palm,  M,  PR 34M
Hover or click to zoom Tap to zoom
  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Straight
  • Cuff Material: Cowhide
See full product details
$22.47

Must order in multiples of 12


Subtotal: $269.64

Tillman #34M Specifications

  • Item: Welding Gloves
  • Application: MIG
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Size: M
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Straight
  • Cuff Material: Cowhide
  • Glove Cut: Gunn - Full Back
  • Glove Size: M
  • Color: White
  • Welding Glove Application: MIG
  • Stitching Material: Kevlar(R)
  • Palm Material: Cowhide
  • Leather Color: White
  • Leather Palm Process: Grain
  • Leather Grade: Premium
  • Glove Materials: Cowhide
  • Glove Backing Material: White Cowhide
  • Glove Back Color: White
  • Series: 34
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Hand Style: Left and Right
  • Glove Features: Insulated, Water Resistant, Waterproof
  • High Visibility: No
  • Water Resistant: Yes
  • Includes Pull Strap: No
  • Touchscreen Compatible: No
  • Oil Resistant: No
  • Leather Glove Liner Type: Foam Liner
  • Cuff Length: 4 in
  • Includes Double Palm: No
  • Glove Liner Material: Foam
  • Reflective Backing: No
  • Cuff Color: Brown
  • Insulated: Yes
  • Palm Style: Unlined
  • Includes ID Panel: No
  • Thumb Sweat Wipe: No
  • Includes Padded Palm: No
  • Reinforcement Coverage: Reinforced Thumb
  • Includes Glide Patch: No
  • Includes Pinch Point Protection: No
  • Rope Channel Reinforcement: No
  • Glove Construction: Cut and Sewn
  • Brand and Series: Tillman 34
  • Waterproof: Yes
  • Max. Temp.: 200 Degrees F
  • Glove Insulation Material: Foam
  • Includes Red Palm: No
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): China

Description

Md Top Grn Cow Mig-Cd, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Cowhide, 1 Pair

Reviews of Tillman #34M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.