Tillman
MIG Welding Gloves, Pigskin Palm, S, PR
Mfr # 32KS
Zoro # G1383630
Sold in multiples of 12 for $322.20
$322.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Pigskin
- Application MIG
- Cuff Style Straight
- Glove Back Material Pigskin
- Glove Leather Grade A
Explore More Products
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR 1328S
- TILLMAN MIG Welding Gloves, Pigskin Palm, S, PR 42S
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR 50XL
- TILLMAN Gloves, PR, Palm Style: Fleece lined 49M
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1260
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR 32M
- TILLMAN Md Grain Cow Drvrs-Cd, PR 1426MC
- TILLMAN Stick Welding Gloves, Cowhide Palm, 2XL, PR 10182X
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1270L
- MAGID WeldPro Side Split Cow Leather Welding Gloves, 12PK T1755
- BLUE DEMON Micro-TIG welding glove, light duty, size M, PINK BDWG-MICROTIG-PINK-M
- Tillman Gloves & Hand Protection