Tillman

Stick Three Finger Welding Gloves, Cowhide Palm, L, PR

Tillman Stick Three Finger Welding Gloves,  Cowhide Palm,  L,  PR 1203
Hover or click to zoom Tap to zoom
Key Features
  • Item: Three Finger Welding Gloves
  • Application: Stick
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Size: L
  • Glove Size: L
  • Country of Origin (subject to change): China
See full product details
$11.30

Must order in multiples of 24


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tillman #1203 Specifications

  • Item: Three Finger Welding Gloves
  • Application: Stick
  • Leather Palm Material: Cowhide
  • Glove Back Material: Cowhide
  • Size: L
  • Glove Size: L
  • Country of Origin (subject to change): China

Description

Imp Brwn Wldrs-T,Cd, 1 Pair

Reviews of Tillman #1203

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.