Tillman
Stick Welding Gloves, Cowhide Palm, PR
- Zoro #: G3258720
- Mfr #: 1020L
Key Features
- Item: Welding Gloves
- Application: Stick
- Leather Palm Material: Cowhide
- Glove Back Material: Cowhide
$14.08
Must order in multiples of 24
Ships from United States
Subtotal: $337.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tillman #1020L Specifications
- Zoro #: G3258720
- Mfr #: 1020L
- Item: Welding Gloves
- Application: Stick
- Leather Palm Material: Cowhide
- Glove Back Material: Cowhide
- Country of Origin (subject to change): China
Description
Imp Blue Wldrs-Logo, 1 Pair
Reviews of Tillman #1020L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TILLMAN TIG Welding Gloves, Kidskin Palm, XL, PR 24CXL
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1200-L
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR 1328XL
- TILLMAN TIG Welding Gloves, Goatskin Palm, M 1488M
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR 650-XL
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm, L 1015LL
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1205L
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm, L 1080LL
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1015L
- BDG Welding Gloves, XL, Gauntlet, 5.5"Cuff L, PR 64-1-1525-1-2K
- BDG Welding Gloves, S/7, PR 60-1-1940-S-K
- Tillman Gloves & Hand Protection