customer-service Help
Tillman

TIG Right Hand Only Welding Glove, Kidskin Palm, XL

Tillman TIG Right Hand Only Welding Glove,  Kidskin Palm,  XL 24CXRHO
Hover or click to zoom Tap to zoom
$9.98

Must order in multiples of 24

  • Item: Right Hand Only Welding Glove
  • Application: TIG
  • Leather Palm Material: Kidskin
See full product details
Orders over $75 ship free.

Total: $239.52

Tillman #24CXRHO Specifications

  • Item: Right Hand Only Welding Glove
  • Application: TIG
  • Leather Palm Material: Kidskin
  • Glove Back Material: Kidskin
  • Size: XL
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Material: Cowhide
  • Lining Material: Unlined
  • Glove Length: 13"
  • Welding Glove Application: TIG
  • Hand: Right
  • Glove Cut: Gunn
  • Cuff: Gauntlet
  • Color: Pearl
  • Stitching Material: Kevlar(R)
  • Design: Welders Glove
  • Glove Size: XL
  • Leather Palm Type: Full-Grain
  • Glove Backing Material: Kidskin
  • Country of Origin (subject to change): China

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Kidskin, Glove Back Material Kidskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Right Only, Color Pearl, Cuff Material Cowhide, Design Welders Glove

Reviews of Tillman #24CXRHO