Skip to Main Content
customer-service Help
Tillman

TIG Welding Gloves, Kidskin Palm, L, PR

Tillman TIG Welding Gloves,  Kidskin Palm,  L,  PR 44-L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.42 /ea

Order in multiples of 12

  • Item: Welding Gloves
  • Application: TIG
  • Leather Palm Material: Kidskin
See full product details
Orders over $75 ship free.
Total: $281.04

Tillman #44-L Specifications

  • Item: Welding Gloves
  • Application: TIG
  • Leather Palm Material: Kidskin
  • Glove Back Material: Kidskin
  • Size: L
  • Glove Leather Grade: A
  • Thumb Style: Straight
  • Cuff Style: Straight
  • Cuff Material: Kidskin
  • Glove Size: L
  • Welding Glove Application: TIG
  • Palm Material: Kidskin
  • Stitching Material: Kevlar(R)
  • Color: Black
  • Glove Cut: Gunn - Full Back
  • Leather Color: Black
  • Leather Glove Liner Type: Unlined
  • Thumb Sweat Wipe: No
  • Includes Red Palm: No
  • Glove Construction: Cut and Sewn
  • Insulated: No
  • Waterproof: No
  • Glove Back Color: Black
  • Includes Pinch Point Protection: No
  • Includes Padded Palm: No
  • Includes Double Palm: No
  • Leather Palm Process: Grain
  • Glove Hand Style: Left and Right
  • Rope Channel Reinforcement: No
  • Leather Grade: Premium
  • ANSI/ISEA Abrasion Level: Not Tested
  • Glove Liner Material: Unlined
  • Touchscreen Compatible: No
  • Includes Glide Patch: No
  • Oil Resistant: No
  • Cuff Length: 4 in
  • Water Resistant: No
  • Palm Style: Unlined
  • Series: 44
  • Includes ID Panel: No
  • Reflective Backing: No
  • Cuff Color: Black
  • High Visibility: No
  • Brand and Series: Tillman 44
  • Includes Pull Strap: No
  • Glove Backing Material: Black Kidskin
  • Max. Temp.: 200 Degrees F
  • Glove Materials: Kidskin
  • High-Visibility: No
  • Hand Style: Left and Right
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Black, Cuff Material Kidskin, 1 Pair

Reviews of Tillman #44-L