Tillman
TIG Welding Gloves, Kidskin Palm, XL, PR
- Zoro #: G0636399
- Mfr #: 44XL
Tap to zoom
Hover or click to zoom
$29.69
Must order in multiples of 12
- Item: Welding Gloves
- Application: TIG
- Leather Palm Material: Kidskin
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $356.28
Tillman #44XL Specifications
- Zoro #: G0636399
- Mfr #: 44XL
- Item: Welding Gloves
- Application: TIG
- Leather Palm Material: Kidskin
- Glove Back Material: Kidskin
- Size: XL
- Glove Leather Grade: A
- Thumb Style: Straight
- Cuff Style: Straight
- Cuff Material: Kidskin
- Welding Glove Application: TIG
- Glove Cut: Gunn - Full Back
- Palm Material: Kidskin
- Color: Black
- Glove Size: XL
- Stitching Material: Kevlar(R)
- Leather Color: Black
- Glove Materials: Kidskin
- Brand and Series: Tillman 44
- Includes ID Panel: No
- Water Resistant: No
- Glove Hand Style: Left and Right
- Glove Construction: Cut and Sewn
- Includes Red Palm: No
- Includes Glide Patch: No
- Touchscreen Compatible: No
- ANSI/ISEA Abrasion Level: Not Tested
- Rope Channel Reinforcement: No
- Thumb Sweat Wipe: No
- Max. Temp.: 200 Degrees F
- Includes Pinch Point Protection: No
- Series: 44
- Palm Style: Unlined
- Insulated: No
- Oil Resistant: No
- Leather Palm Process: Grain
- Glove Back Color: Black
- Includes Padded Palm: No
- Includes Pull Strap: No
- Leather Grade: Premium
- Glove Backing Material: Black Kidskin
- Waterproof: No
- Leather Glove Liner Type: Unlined
- Cuff Length: 4 in
- Reflective Backing: No
- Includes Double Palm: No
- Cuff Color: Black
- High Visibility: No
- Glove Liner Material: Unlined
- High-Visibility: No
- Hand Style: Left and Right
- Country of Origin (subject to change): China
Description
Xl Black Kidskn Tig Glv-Cd, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Black, Cuff Material Kidskin, 1 Pair