Tillman
TIG Welding Gloves, Kidskin Palm, XS, PR
- Zoro #: G1383326
- Mfr #: 24DXS
Hover or click to zoom Tap to zoom
Key Features
- Application: TIG
- Leather Palm Material: Kidskin
- Glove Back Material: Kidskin
- Glove Leather Grade: A
- Thumb Style: Straight
- Cuff Style: Straight
- Cuff Material: Kidskin
- Welding Glove Application: TIG
$16.95
Must order in multiples of 18
Subtotal: $305.10
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TILLMAN TIG Welding Gloves, Kidskin Palm, 2XS, PR 24D2XS
- TILLMAN TIG Welding Gloves, Kidskin Palm, L, PR 24DL
- TILLMAN TIG Welding Gloves, Kidskin Palm, M, PR 24DM
- TILLMAN Stick Welding Gloves, Cowhide Palm, S, PR 1250S
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR 1010XLB
- TILLMAN TIG Right Hand Only Welding Glove, Kidskin Palm, M 24CMRHO
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR 1005L
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm 1010LL
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR 1018M
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR 0230-M
- PACIFIC HELMETS MIG/TIG Welding Gloves, Goatskin Palm, M, 12PK 75-4854/M
- Tillman Welding Gloves