Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Acrylic Coated Fiberglass Welding Blanket, 6’6”H x 8’ W x .035, thick, amber.

  • Zoro #: G8040579
  • Mfr #: 590B68

$41.62

Details
  • Welding Protection Sub-Category: Blankets
  • With Grommet / Without Grommet: With Grommet
  • Material Weight: 24 oz./sq. yd.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Tillman #590B68 Specifications

  • Zoro #: G8040579
  • Mfr #: 590B68
Welding Protection Sub-Category: Blankets With Grommet / Without Grommet: With Grommet
Material Weight: 24 oz./sq. yd. Item: Welding Blanket
Standards: ANSI FM 4953 Grommet Placement: 18" Centers on Four Sides
Withstand Temp.: 1000 Degrees F Country of Origin (subject to change): China

Description

Welding Blanket, Protective Height 6 ft. 6 In., Protective Width 8 ft., Protective Color Amber, Protective Material Acrylic Coated Fiberglass, Protective Thickness 0.035 In., Material Weight 24 oz./sq. yd., Withstand Temp. 1000 Degrees F, With Grommet, Grommet Placement 18 In. Centers on Four Sides, Standards ANSI FM 4953

Reviews of Tillman #590B68