Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, MIG, M, 12 In. L, Wing, PR

  • Zoro #: G0055544
  • Mfr #: 1350M
$13.08
  • Promotion Restriction: Not eligible for promotion
  • Glove Leather Grade: A
  • Leather Palm Type: Split
See full product details
Orders over $75 ship free.

Tillman #1350M Specifications

  • Zoro #: G0055544
  • Mfr #: 1350M
Promotion Restriction: Not eligible for promotion Glove Leather Grade: A
Leather Palm Type: Split Item: Welding Gloves
Welding Glove Application: MIG Glove Cut: Gunn - Full Back
Size: M Color: White
Palm Material: Cowhide Design: Welders Glove
Application: MIG Glove Back Material: Cowhide
Grade of Leather: A Stitching Material: Kevlar(R)
Lining Material: Unlined Length: 12"
Thumb Style: Straight Cuff: Gauntlet
Leather Palm Material: Cowhide Glove Length: 13 1/4 in
Back Material: Grain Cowhide Hand: Left and Right
Cut: Gunn Cuff Material: Cowhide
Glove Size: M Oil Resistant: No
Insulated: No Glove Features: Water Resistant, Waterproof
Leather Grade: Premium Includes Padded Palm: No
Palm Style: Unlined Leather Palm Process: Grain
Touchscreen Compatible: No Glove Back Color: White
Waterproof: Yes Includes Pull Strap: No
Series: 1350 ANSI/ISEA Abrasion Level: Not Tested
Reflective Backing: No Water Resistant: Yes
Max. Temp.: 200 Degrees F Includes Double Palm: No
High Visibility: No Includes ID Panel: No
Thumb Sweat Wipe: No Includes Glide Patch: No
Leather Glove Liner Type: Unlined Glove Construction: Cut and Sewn
Glove Hand Style: Left and Right Includes Red Palm: No
Glove Liner Material: Unlined Rope Channel Reinforcement: No
Cuff Length: 4 in Cuff Color: Tan
Glove Materials: Cowhide Leather Color: White
Cuff Style: Straight Glove Backing Material: White Cowhide
Brand and Series: Tillman 1350 Includes Pinch Point Protection: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color White, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Reviews of Tillman #1350M