Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, MIG, S, 12 In. L, Wing, PR

  • Zoro #: G0055571
  • Mfr #: 1350S
$21.50
  • Promotion Restriction: Not eligible for promotion
  • Cuff Material: Cowhide
  • Length: 12"
See full product details
Orders over $75 ship free.

Tillman #1350S Specifications

  • Zoro #: G0055571
  • Mfr #: 1350S
Promotion Restriction: Not eligible for promotion Cuff Material: Cowhide
Length: 12" Palm Material: Cowhide
Design: Welders Glove Back Material: Grain Cowhide
Glove Length: 13 1/4 in Application: MIG
Welding Glove Application: MIG Cut: Gunn
Grade of Leather: A Thumb Style: Straight
Leather Palm Material: Cowhide Cuff: Gauntlet
Glove Back Material: Cowhide Lining Material: Unlined
Glove Cut: Gunn - Full Back Glove Size: S
Color: White Hand: Left and Right
Glove Leather Grade: A Stitching Material: Kevlar(R)
Size: S Leather Palm Type: Full-Grain
Item: Welding Gloves Glove Hand Style: Left and Right
Cuff Style: Straight Glove Materials: Cowhide
Touchscreen Compatible: No Glove Liner Material: Unlined
Leather Palm Process: Grain ANSI/ISEA Abrasion Level: Not Tested
Waterproof: Yes Glove Construction: Cut and Sewn
Reflective Backing: No Water Resistant: Yes
Thumb Sweat Wipe: No Includes Padded Palm: No
Oil Resistant: No High Visibility: Yes
Cuff Length: 4 in Leather Glove Liner Type: Unlined
Glove Features: High-Visibility, Water Resistant, Waterproof Glove Backing Material: White Cowhide
Includes Double Palm: No Glove Back Color: White
Series: 1350 Includes Glide Patch: No
Includes ID Panel: No Cuff Color: Tan
Includes Pinch Point Protection: No Includes Red Palm: No
Brand and Series: Tillman 1350 Rope Channel Reinforcement: No
Max. Temp.: 200 Degrees F Palm Style: Unlined
Insulated: No Leather Color: White
Includes Pull Strap: No Leather Grade: Premium
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size S, Hand Left and Right, Color White, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Reviews of Tillman #1350S