Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG, XL, Straight, PR

  • Zoro #: G0055754
  • Mfr #: 24CXL
$15.21
  • Promotion Restriction: Not eligible for promotion
  • Glove Size: XL
  • Leather Palm Type: Split
See full product details
Orders over $75 ship free.

Tillman #24CXL Specifications

  • Zoro #: G0055754
  • Mfr #: 24CXL
Promotion Restriction: Not eligible for promotion Glove Size: XL
Leather Palm Type: Split Cut: Gunn
Cuff Material: Kidskin Cuff: 4 in Gauntlet
Color: White Back Material: Kidskin
Thumb Style: Straight Design: (2) Piece Back
Palm Material: Kidskin Item: Welding Gloves
Stitching Material: Kevlar(R) Length: 12"
Grade of Leather: A Size: XL
Application: TIG Lining Material: Unlined
Glove Cut: Gunn - Full Back Glove Leather Grade: A
Leather Palm Material: Kidskin Welding Glove Application: TIG
Glove Back Material: Kidskin Glove Liner Material: Unlined
Leather Grade: Premium Cuff Color: Tan
Glove Construction: Cut and Sewn Cuff Style: Straight
Waterproof: No Rope Channel Reinforcement: No
Includes Pull Strap: No Thumb Sweat Wipe: No
Leather Glove Liner Type: Unlined Max. Temp.: 200 Degrees F
Touchscreen Compatible: No Glove Backing Material: White Kidskin
Glove Back Color: White High Visibility: No
Leather Color: White Includes Double Palm: No
Glove Materials: Kidskin Leather Glove Style: Drivers
Reflective Backing: No Oil Resistant: No
ANSI/ISEA Abrasion Level: Not Tested Includes Pinch Point Protection: No
Insulated: No Palm Style: Unlined
Includes Red Palm: No Cuff Length: 14.5 in
Water Resistant: No Includes ID Panel: No
Includes Padded Palm: No Brand and Series: Tillman 24C
Glove Hand Style: Left and Right Leather Palm Process: Grain
Includes Glide Patch: No Series: 24C
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding gloves provide a greater grip while using welding equipment. Take a look at the features for Tillman Welding Gloves. Application: TIG, Size: XL, Length: 12".

Reviews of Tillman #24CXL