Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Welding Gloves, MIG, L, 14" L, Wing

  • Zoro #: G0130523
  • Mfr #: 50L

$17.89

  • Item: Welding Gloves
  • Thumb Style: Wing
  • Cuff: 4" Gauntlet
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tillman #50L Specifications

  • Zoro #: G0130523
  • Mfr #: 50L
Item: Welding Gloves Thumb Style: Wing
Cuff: 4" Gauntlet Grade of Leather: A
Hand: Left and Right Lining Material: Fleece
Application: MIG Cut: Clute
Glove Leather Grade: A Glove Back Material: Cowhide
Glove Size: L Size: L
Length: 14" Back Material: Split Cowhide
Design: Welders Glove Color: White
Glove Cut: Gunn Cuff Material: Split Cowhide Leather
Palm Material: Leather Cowhide Glove Length: 13-1/4"
Stitching Material: Kevlar(R) Leather Palm Type: Grain
Welding Glove Application: MIG Leather Palm Material: Deerskin
Country of Origin (subject to change): China

Description

Welding gloves and sleeves keep your hands and arms safe from sparks, heat, and particulates while welding. Here is some additional information about Tillman Welding Gloves. Application: MIG, Size: L, Length: 14".

Reviews of Tillman #50L