Welding Gloves, MIG, 13-1/4", XL, PR

TILLMAN| Zoro #: G0055657| Mfr #: 35XL

$14.23 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 12"
Cut: Gunn
Cuff Material: Split Cowhide Leather

Technical Specifications

Zoro #: G0055657 Mfr #: 35XL
Length: 12"Cut: Gunn
Cuff Material: Split Cowhide LeatherPalm Material: Leather Cowhide
Application: MIGThumb Style: Straight
Item: Welding GlovesCuff: 4" Gauntlet
Lining Material: Cotton/foamColor: Gold
Back Material: Grain DeerskinDesign: (2) Piece Back
Stitching Material: Kevlar(R)Leather Palm Type: Split
Size: XLGrade of Leather: A
Country of Origin (subject to change): China

Product Description

Welding Gloves, MIG, Split, Palm Material Cowhide, Grade of Leather A, Back Material Grain Deerskin, Length 12 In., Lining Material Cotton/Foam, Kevlar(r) Stitching Material, Gold Color, XL Size, 4 In. Gauntlet Cuff, Cuff Material Split Cowhide Leather, Cut Gunn, Design (2) Piece Back, Thumb Style Straight1 Pair

Product Reviews