Welding Gloves, MIG, XL, 14 In. L, PR

TILLMAN| Zoro #: G0130532| Mfr #: 50XL

$14.45 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 14"
Cut: Clute
Cuff Material: Split Cowhide Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0130532 Mfr #: 50XL
Length: 14"Cut: Clute
Cuff Material: Split Cowhide LeatherPalm Material: Leather Cowhide
Application: MIGThumb Style: Wing
Item: Welding GlovesCuff: 4" Gauntlet
Lining Material: FleeceColor: white
Back Material: Split CowhideStitching Material: Kevlar(R)
Leather Palm Type: GrainSize: XL
Grade of Leather: ACountry of Origin (subject to change): China

Description

Welding Gloves, Application MIG, Leather Palm Type Grain, Palm Material Leather Cowhide, Grade of Leather A, Back Material Split Cowhide, Length 14 In., Lining Material Fleece, Stitching Material Kevlar(R), Color Pearl, Size XL, Cuff 4 In. Gauntlet, Cuff Material Split Cowhide Leather, Cut Clute, Thumb Style Wing, 1 Pair

Reviews