Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, MIG, L, Reinforced, PR

  • Zoro #: G0055596
  • Mfr #: 42L
$14.34
  • Promotion Restriction: Not eligible for promotion
  • Lining Material: Cotton/foam
  • Size: L
See full product details
Orders over $75 ship free.

Tillman #42L Specifications

  • Zoro #: G0055596
  • Mfr #: 42L
Promotion Restriction: Not eligible for promotion Lining Material: Cotton/foam
Size: L Design: (2) Piece Back
Length: 12" Welding Glove Application: MIG
Item: Welding Gloves Glove Cut: Gunn - Full Back
Hand: Left and Right Glove Length: 13 1/4 in
Stitching Material: Kevlar(R) Application: MIG
Color: Tan Back Material: Grain Pigskin
Glove Back Material: Pigskin Cuff Material: Cowhide
Palm Material: Pigskin Glove Size: L
Thumb Style: Straight Leather Palm Type: Top Grain
Grade of Leather: A Cuff: 4" Gauntlet
Leather Palm Material: Cowhide Cut: Gunn
Glove Leather Grade: A Reflective Backing: No
Max. Temp.: 200 Degrees F High Visibility: No
Series: 42 Glove Features: Insulated, Oil Resistant, Water Resistant, Waterproof
Cuff Style: Straight Includes Red Palm: No
Leather Glove Liner Type: Cotton/Foam Liner Includes Padded Palm: No
Insulated: Yes Oil Resistant: Yes
Waterproof: Yes Glove Materials: Pigskin
Touchscreen Compatible: No Glove Back Color: Tan
Palm Style: Unlined Glove Construction: Cut and Sewn
Glove Liner Material: Cotton/Foam Thumb Sweat Wipe: No
Water Resistant: Yes Glove Hand Style: Left and Right
ANSI/ISEA Abrasion Level: Not Tested Brand and Series: Tillman 42
Includes Pinch Point Protection: No Includes Glide Patch: No
Rope Channel Reinforcement: No Leather Palm Process: Grain
Cuff Color: Yellow Leather Color: Tan
Includes Pull Strap: No Glove Insulation Material: Foam
Reinforcement Coverage: Reinforced Thumb Cuff Length: 4 in
Includes ID Panel: No Leather Grade: Premium
Includes Double Palm: No Glove Backing Material: Tan Pigskin
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Pigskin, Glove Length 13 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Tan, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Reviews of Tillman #42L