Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Welding Gloves, MIG/TIG, L, 13 In. L, PR

  • Zoro #: G0130496
  • Mfr #: 48L

$11.99

  • Leather Palm Material: Pigskin
  • Cut: Gunn
  • Palm Material: Goatskin
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tillman #48L Specifications

  • Zoro #: G0130496
  • Mfr #: 48L
Leather Palm Material: Pigskin Cut: Gunn
Palm Material: Goatskin Grade of Leather: A
Size: L Application: MIG/TIG
Back Material: Split Cowhide Cuff: Gauntlet
Color: White Thumb Style: Straight
Lining Material: Fleece Glove Back Material: Cowhide
Leather Palm Type: Full-Grain Glove Cut: Gunn
Length: 13" Item: Welding Gloves
Hand: Left and Right Glove Length: 12"
Welding Glove Application: MIG, TIG Glove Size: L
Design: Welders Glove Glove Leather Grade: A
Cuff Material: Cowhide Stitching Material: Kevlar(R)
Country of Origin (subject to change): China

Description

It's important to replace welding gloves regularly since the high heat of welding equipment dries out gloves over time, causing material failure. Take a look at the features for Tillman Welding Gloves. Application: MIG/TIG, Size: L, Length: 13".

Reviews of Tillman #48L