Welding Gloves, MIG/TIG, XL, 13 In. L, PR

TILLMAN| Zoro #: G0130505| Mfr #: 48XL

$10.66 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hand: Left and Right
Size: XL
Color: white
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0130505 Mfr #: 48XL
Hand: Left and RightSize: XL
Color: whiteItem: Welding Gloves
Stitching Material: Kevlar(R)Cut: Gunn
Back Material: Split CowhideThumb Style: Straight
Cuff: GauntletPalm Material: Goatskin
Design: Welders GloveApplication: MIG/TIG
Leather Palm Type: Full-GrainCuff Material: Cowhide
Length: 13"Grade of Leather: A
Country of Origin (subject to change): China

Description

Welding Gloves, Application MIG/TIG, Leather Palm Type Grain, Palm Material Goatskin, Grade of Leather A, Back Material Split Cowhide, Length 13 In., Lining Material Fleece, Stitching Material Kevlar(R), Color Pearl, Size XL, Cuff 3-1/2 In. Gauntlet, Cuff Material Split Cowhide Leather, Cut Gunn, Thumb Style Straight, 1 Pair

Reviews