Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, Stick, M, 14 In. L, PR

  • Zoro #: G0130453
  • Mfr #: 850M

$26.61

  • Glove Cut: Gunn
  • Lining Material: Cotton foam lined
  • Item: Welding Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Tillman #850M Specifications

  • Zoro #: G0130453
  • Mfr #: 850M
Glove Cut: Gunn Lining Material: Cotton foam lined
Item: Welding Gloves Color: Gold
Back Material: Cowhide Hand: Left and Right
Glove Length: 11" Stitching Material: Kevlar(R)
Design: Welders Glove Thumb Style: Straight
Cuff Material: Cowhide Glove Size: M
Cuff: Safety Grade of Leather: A
Palm Material: Elkskin Size: M
Length: 14" Glove Leather Grade: A
Glove Back Material: Cowhide Leather Palm Type: Grain
Welding Glove Application: Stick Cut: Gunn
Leather Palm Material: Elkskin Application: Stick
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The materials used in welding gloves are chosen for their durability, flexibility, electrical nonconductivity, and ability to dissipate heat. Tillman Welding Gloves include characteristics like: Application: Stick, Size: M, Length: 14".

Reviews of Tillman #850M