LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Welding Gloves, Stick, XL, Reinforced, PR

TILLMAN| Zoro #: G0055526| Mfr #: 750XL

$20.15 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Design: (2) Piece Back, Pull Tab
Cuff: 6" Gauntlet
Palm Material: Elkskin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055526 Mfr #: 750XL
Design: (2) Piece Back, Pull TabCuff: 6" Gauntlet
Palm Material: ElkskinCut: Gunn
Thumb Style: ReinforcedGrade of Leather: A
Lining Material: Cotton/foamLeather Palm Type: Top Grain
Application: StickColor: White
Length: 14"Cuff Material: Grain Cowhide Leather
Back Material: Grain ElkskinSize: XL
Stitching Material: Kevlar(R)Country of Origin (subject to change): China

Description

Welding Gloves, Application Stick, Leather Palm Type Top Grain, Palm Material Elkskin, Grade of Leather A, Back Material Grain Elkskin, Length 14 In., Lining Material Cotton/Foam, Stitching Material Kevlar(R), Color Pearl, Size XL, Cuff 6 In. Gauntlet, Cuff Material Grain Cowhide Leather, Cut Gunn, Design (2) Piece Back, Pull Tab, Thumb Style Reinforced, 1 Pair

Reviews