Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Welding Gloves, Stick, M, Reinforced, PR

TILLMAN| Zoro #: G0055501| Mfr #: 750M

$20.63 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 14"
Cut: Gunn
Cuff Material: Grain Cowhide Leather
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055501 Mfr #: 750M
Length: 14"Cut: Gunn
Cuff Material: Grain Cowhide LeatherPalm Material: Elkskin
Application: StickThumb Style: Reinforced
Item: Welding GlovesCuff: 6" Gauntlet
Lining Material: Cotton/foamColor: white
Back Material: Grain ElkskinDesign: (2) Piece Back, Pull Tab
Stitching Material: Kevlar(R)Leather Palm Type: Top Grain
Size: MGrade of Leather: A
Country of Origin (subject to change): China

Description

Welding Gloves, Application Stick, Leather Palm Type Top Grain, Palm Material Elkskin, Grade of Leather A, Back Material Grain Elkskin, Length 14 In., Lining Material Cotton/Foam, Stitching Material Kevlar(R), Color Pearl, Size M, Cuff 6 In. Gauntlet, Cuff Material Grain Cowhide Leather, Cut Gunn, Design (2) Piece Back, Pull Tab, Thumb Style Reinforced, 1 Pair

Reviews