Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Welding Gloves, Stick, S, Straight, PR

  • Zoro #: G0055535
  • Mfr #: 750S

$25.41

  • Color: White
  • Cuff: Gauntlet
  • Length: 14"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Tillman #750S Specifications

  • Zoro #: G0055535
  • Mfr #: 750S
Color: White Cuff: Gauntlet
Length: 14" Glove Size: S
Size: S Glove Leather Grade: A
Grade of Leather: A Item: Welding Gloves
Hand: Left and Right Thumb Style: Straight
Back Material: Grain Elkskin Cuff Material: Cowhide
Cut: Gunn Application: Stick
Lining Material: Cotton foam lined Glove Back Material: Elkskin
Stitching Material: Kevlar(R) Leather Palm Type: Full-Grain
Welding Glove Application: Stick Glove Cut: Gunn
Palm Material: Elkskin Design: Welders Glove
Glove Length: 16-1/4" Leather Palm Material: Elkskin
Country of Origin (subject to change): China

Description

The articulation of welding gloves can be tested by trying to pick up coins. Here is some additional information about Tillman Welding Gloves. Application: Stick, Size: S, Length: 14".

Reviews of Tillman #750S