Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, TIG, L, Straight, PR

  • Zoro #: G0055745
  • Mfr #: 24CL
$15.11
  • Promotion Restriction: Not eligible for promotion
  • Thumb Style: Straight
  • Back Material: Kidskin
See full product details
Orders over $75 ship free.

Tillman #24CL Specifications

  • Zoro #: G0055745
  • Mfr #: 24CL
Promotion Restriction: Not eligible for promotion Thumb Style: Straight
Back Material: Kidskin Length: 12"
Cut: Gunn Application: TIG
Cuff: 4" Gauntlet Size: L
Design: (2) Piece Back Lining Material: Unlined
Palm Material: Kidskin Item: Welding Gloves
Stitching Material: Kevlar(R) Cuff Material: Split Cowhide Leather
Color: White Leather Palm Type: Split
Glove Size: L Grade of Leather: A
Leather Palm Material: Kidskin Glove Back Material: Kidskin
Glove Leather Grade: A Glove Cut: Gunn - Full Back
Welding Glove Application: TIG High Visibility: No
Rope Channel Reinforcement: No Includes ID Panel: No
Glove Hand Style: Left and Right Glove Liner Material: Unlined
Reflective Backing: No Leather Grade: Premium
ANSI/ISEA Abrasion Level: Not Tested Includes Red Palm: No
Glove Back Color: White Glove Backing Material: White Kidskin
Cuff Length: 14.5 in Includes Double Palm: No
Series: 24C Leather Color: White
Glove Construction: Cut and Sewn Cuff Color: Tan
Includes Padded Palm: No Brand and Series: Tillman 24C
Includes Pull Strap: No Leather Glove Style: Drivers
Waterproof: No Cuff Style: Straight
Palm Style: Unlined Leather Palm Process: Grain
Glove Materials: Kidskin Water Resistant: No
Includes Pinch Point Protection: No Leather Glove Liner Type: Unlined
Insulated: No Oil Resistant: No
Includes Glide Patch: No Max. Temp.: 200 Degrees F
Thumb Sweat Wipe: No Touchscreen Compatible: No
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Cuff 4 in Gauntlet, Glove Size L, Color White, Cuff Material Kidskin, Design (2) Piece Back, 1 Pair

Reviews of Tillman #24CL