Welding Gloves, TIG, M, 12 In., PR

TILLMAN |Zoro #: G0055736|Mfr #: 24CM

$11.69 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0055736 Mfr #: 24CM
Back Material: KidskinPalm Material: Kidskin
Leather Palm Type: SplitCountry of Origin (subject to change): Unknown

Product Description

Welding Gloves, Application TIG, Leather Palm Type Split, Palm Material Kidskin, Grade of Leather A, Back Material Kidskin, Length 12 In., Lining Material Unlined, Stitching Material Kevlar(R), Color Pearl, Size M, Cuff 4 In. Gauntlet, Cuff Material Split Cowhide Leather, Cut Gunn, Design (2) Piece Back, Thumb Style Straight, 1 Pair

Product Reviews