- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 10-1/2 Men's Miner Boot Steel Work Boot, Black
Timberland Pro
Size 10-1/2 Men's Miner Boot Steel Work Boot, Black
Mfr # 53531
Zoro # G9027365
Free Shipping & Returns
$197.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Miner Boot
- Gender Men's
- Width M
- Upper Color Black
Customers Also Purchased
- Brand Timberland Pro
-
MFR #
53531
-
Zoro #
G9027365
- UPC # 883239452150
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Heel Height | 3/4 in |
Footwear Width | M |
Height | 10 in |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Footwear Style | Miner Boot |
Gender | Men's |
Upper Color | Black |
Upper Boot Material | All Leather |
Item | Miner Boot |
Color | Black |
Electrical Hazard Rated | Yes |
Upper Material Description | Premium waterproof leather with abrasion resistant ever-guard leather |
Conductive | No |
Toe Type | Steel |
Chemical Resisting Sole | Yes |
Waterproof Type | Membrane |
Midsole Material | Polyurethane |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Last Number or Name | Gravel Pit |
Shank Material | Steel |
CSA Footwear Standard | Electrical-Shock Protection, Grade 1 Toecap, Metatarsal Protection, Puncture Protection, Topcap Protection |
Style Number | 53531 |
Manufacturers Suggested Sole Slip Rating | Better |
Static Dissipative | No |
ASTM Footwear Class | F2413-11 I/75 C/75 MT/75 EH PR |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Footwear Construction Type | Goodyear(TM) Welt |
Completely Non Metallic | No |
Insulation Type | Thinsulate(R) |
Non Metallic Upper | No |
Non-Marking Sole | Yes |
Footwear Closure Type | Lace Up |
Footwear Sole Pattern | Pro Rubber Flex with ISN |
Insulation Weight | 400 g |
Metal Chip Resisting Sole | Yes |
Puncture Resistant Insole | Yes |
Satra Slip Test Results- Dairy Tile Wet | 0.65 |
Chain Saw Cut Resistant | No |
Ninety Degree Heel | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Waterproof | Yes |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Shank Type | Steel |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Insole System | Ortho-Lite Open-Cell PU Footbed |
Metatarsal System | Steel |
Satra Slip Test Results- Dairy Tile Dry | 0.60 |
Max. Heat Rating | 572 Degrees F |
Liner Material | Mesh |
Predominant Footwear Color | Black |
Wide Toe Cap | No |
Oil Resisting Sole | Yes |
Standards | ASTM F2412-11, ASTM F2413-11, ASTM F2892-11, ASTM F1671-07, CAN/CSA-Z195-14, CAN/CSA-Z195-15 |
Removable Insole | No |
Insulated | Yes |
Metatarsal Guard | Internal |
Outsole Material | Rubber |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Resists | Abrasions, Heat, Oils, Slips |
Upper Material | Leather |
Safety Criteria | Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof |
Series | 53531 |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Dry): 0.60, Dairy Tile (Wet): 0.65 |
Slip Resistant | Yes |
Non-Marking Upper | No |
Heel Style | Defined Heel |
Metatarsal Guard Style | Internal |
Heat Resistant | No |
Construction | Welted |
Style Family | Miner Boot |
Liner Technology | Antimicrobial |
CSA Standards Met | Electrical Shock Protection, Grade 1 Protective Toecap, Metatarsal Protection, Puncture-Resistant Sole |
Heel Definition | Defined Heel |
Insulation Technology | Thinsulate(R) |
All-Leather Upper | Yes |
Toe Cap Material | Steel |
Maximum Heat Rating | 572 Degrees F |
Insole Technology | OrthoLite(R) |
Closure | Lace Up |
Insole Material | Polyurethane |
Insole Material (PRINT) | Polyurethane |
Insulation Weight (PRINT) | 400 g |
Outsole Material (PRINT) | Rubber |
Chemical-Resisting Sole (PRINT) | Yes |
Gender (PRINT) | Men's |
Midsole Material (PRINT) | Polyurethane |
Ninety-Degree Heel (PRINT) | Yes |
Oil-Resisting Sole (PRINT) | Yes |
Puncture-Resistant Sole (PRINT) | Yes |
Shank Material (PRINT) | Steel |
Maximum Heat Rating (PRINT) | 572 Degrees F |
Liner Material (PRINT) | Mesh lining with antimicrobial treatment |
Metatarsal Guard (PRINT) | Internal |
Metal Chip-Resisting Sole (PRINT) | Yes |
Upper Material (PRINT) | Leather |
ASTM Standards Met (PRINT) | Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR) |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Better |
ASTM Standards Met | Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR) |
Puncture-Resistant Sole | Yes |
Metal Chip-Resisting Sole | Yes |
Chemical-Resisting Sole | Yes |
Manufacturer-Suggested Sole Slip Rating | Better |
Ninety-Degree Heel | Yes |
Oil-Resisting Sole | Yes |
Description
Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number 53531
Explore More Products
- TIMBERLAND PRO Size 7 Men's Miner Boot Steel Work Boot, Black 53531
- TIMBERLAND PRO Size 10-1/2 Men's Miner Boot Steel Work Boot, Black 53531
- TIMBERLAND PRO Size 7-1/2 Men's Miner Boot Steel Work Boot, Black 53531
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W TB033031231
- TIMBERLAND PRO Size 7-1/2 Men's 8 in Work Boot Steel Work Boot, Wheat TB026002713
- TIMBERLAND PRO Mens PRO(R) Pit Boss 6" Steel-Toe W TB033031231
- TIMBERLAND PRO Mens PRO(R) Gridworks 6" Waterproofof TB0A29V1214
- TIMBERLAND PRO Mens PRO(R) Gridworks 8" Waterproofof TB0A11SB214
- TIMBERLAND PRO 6-Inch Work Boot, M, 8 1/2, Tan, PR TB1A1Q8K231
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown P90803
- FLORSHEIM Size 10-1/2W Men's Chelsea Boot Steel Work Boot, Black FE690
- Timberland Pro Steel Toe Boots