Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10 Women's 6 in Work Boot Steel Work Boot, Wheat Nubuck

  • Zoro #: G3744369
  • Mfr #: TB0A1KJ8231
$133.28
  • Promotion Restriction: Not eligible for promotion
  • Satra Slip Test Results- Dairy Tile Wet: 0.70
  • Standards: ASTM F2413-11
See full product details
This item ships free.

Timberland Pro #TB0A1KJ8231 Specifications

  • Zoro #: G3744369
  • Mfr #: TB0A1KJ8231
Promotion Restriction: Not eligible for promotion Satra Slip Test Results- Dairy Tile Wet: 0.70
Standards: ASTM F2413-11 Oil Resisting Sole: Yes
Height: 6 in Non Metallic Upper: No
Completely Non Metallic: No Footwear Sole Pattern: Lug
Max. Heat Rating: 572 Degrees F Item: Work Boot
Removable Insole: Yes Footwear Width: R
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof Non-Marking Sole: Yes
Style Number: A1KJ8 Metatarsal Guard: No
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Puncture Resistant Insole: No
Insole System: Removable Insulation Type: Thinsulate(R)
Conductive: No Metatarsal System: No
Liner Material: Mesh Shank Material: Fiberglass
Midsole Material: Polyurethane Mark II Slip Test Results- Dairy Tile Oily: Not Tested
CSA Footwear Standard: Grade 1 Toecap, No Puncture Protection Wide Toe Cap: No
ASTM Footwear Class: F2413-11 I/75 C/75 EH Insulation Weight: 200g
Ninety Degree Heel: Yes Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Outsole Material: Rubber Predominant Footwear Color: Wheat
Heel Height: 3/4 in Manufacturers Suggested Sole Slip Rating: Best
Toe Shape: Round Upper Material Description: Leather
Upper Boot Material: All Leather Insulated: Yes
Footwear Construction Type: Direct Attached Static Dissipative: No
Footwear Shank Type: Fiberglass For Outdoor Traction: No
Toe Type: Steel Mark II Slip Test Results- Dairy Tile Wet: Not Tested
Waterproof Type: Seam Sealed Color: Wheat Nubuck
Last Number or Name: Direct Attach Upper Material: Leather
Waterproof: Yes Size: 10
Satra Slip Test Results- Dairy Tile Dry: 0.89 Footwear Style: 6 in Work Boot
Metal Chip Resisting Sole: Yes Chemical Resisting Sole: Yes
Chain Saw Cut Resistant: No Electrical Hazard Rated: Yes
Footwear Closure Type: Lace Up Gender: Women's
Series: A1KJ8231 Slip Resistant: Yes
Heel Style: Defined Heel Upper Color: Wheat
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.89, Dairy Tile (Wet): 0.70 Metatarsal Guard Style: None
Non-Marking Upper: No Heat Resistant: No
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Women's, Size 10, Footwear Width R, Waterproof Yes, Lace Up, Height 6 in, Wheat Nubuck, Liner Material Mesh, Shank Material Fiberglass, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Lug, 1 Pair

Reviews of Timberland Pro #TB0A1KJ8231