Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 13 Men's 6 in Work Boot Alloy Work Boot, Black

  • Zoro #: G9145324
  • Mfr #: 1064A
$103.79
  • Promotion Restriction: Not eligible for promotion
  • Mark II Slip Test Results- Dairy Tile Wet: 0.51
  • Item: Work Boot
See full product details
This item ships free.

Timberland Pro #1064A Specifications

  • Zoro #: G9145324
  • Mfr #: 1064A
Promotion Restriction: Not eligible for promotion Mark II Slip Test Results- Dairy Tile Wet: 0.51
Item: Work Boot Waterproof: No
Completely Non Metallic: No Midsole Material: EVA
Size: 13 Standards: ASTM F2412-11, ASTM F2413-11, CAN/CSA-Z195-14
Conductive: No Electrical Hazard Rated: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.48 Max. Heat Rating: 572 Degrees F
Manufacturers Suggested Sole Slip Rating: Best Metatarsal Guard: No
Chemical Resisting Sole: Yes Gender: Men's
Wide Toe Cap: No Non Metallic Upper: No
Chain Saw Cut Resistant: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Metal Chip Resisting Sole: Yes Insulated: No
Predominant Footwear Color: Black Satra Slip Test Results- Dairy Tile Wet: 0.93
Color: Black Insole System: EVA
Footwear Width: W Toe Type: Alloy
Footwear Construction Type: Cemented Puncture Resistant Insole: No
Mark II Slip Test Results- Dairy Tile Dry: 0.54 Last Number or Name: Grip Max
Footwear Style: 6 in Work Boot Footwear Closure Type: Lace Up
Oil Resisting Sole: Yes Satra Slip Test Results- Dairy Tile Oily: 0.93
ASTM Footwear Class: F2413-11 I/75 C/75 EH Height: 6 in
Liner Material: Nylon Upper Boot Material: Man Made
Static Dissipative: No Satra Slip Test Results- Dairy Tile Dry: 0.95
Ninety Degree Heel: No Non-Marking Sole: Yes
Removable Insole: Yes Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Style Number: 1064A Heel Height: 1/2 in
Outsole Material: Rubber Footwear Sole Pattern: Smooth
Upper Material Description: Leather CSA Footwear Standard: Grade 1 Toecap, No Puncture Protection
Resists: Abrasions, Oils, Slips Upper Material: Microfiber Leather
Safety Criteria: Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole Heat Resistant: No
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.95, Dairy Tile (Oily): 0.93, Dairy Tile (Wet): 0.93 Heel Style: Defined Heel
Non-Marking Upper: No Metatarsal Guard Style: None
Series: 1064A Upper Color: Black
Slip Resistant: Yes Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Work Boot, Toe Type Alloy, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width W, Waterproof No, Lace Up, Height 6 in, Black, Liner Material Nylon, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Smooth, 1 Pair

Reviews of Timberland Pro #1064A