Skip to Main Content
customer-service Help
Timberland Pro

Athletic Work Shoes, Stl, Mn, 7.5, Blue, PR

Timberland Pro Athletic Work Shoes, Stl, Mn, 7.5, Blue, PR 61009
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$89.95
  • Promotion Restriction: Not eligible for promotion
  • Insulated: No
  • Size: 7 1/2
See full product details
This item ships free.
Total: $89.95

Timberland Pro #61009 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Insulated: No
  • Size: 7 1/2
  • Height: 4 in
  • Shank Material: Nylon
  • Gender: Men's
  • Style Number: 61009
  • Item: Work Shoe
  • Standards: ASTM F2413-05
  • Toe Type: Steel
  • Liner Material: Moisture Wicking Nylon Mesh
  • Metatarsal Guard: No
  • Max. Heat Rating: Not Rated
  • Color: Gray/Blue
  • Footwear Width: R
  • Midsole Material: EVA, Ortholite(R)
  • Outsole Material: Rubber
  • Waterproof: No
  • Insole System: Open Cell Polyurethane Footbed with Antimicrobial Treatment
  • Satra Slip Test Results- Dairy Tile Wet: 0.46
  • Upper Material: Leather
  • Resists: Abrasion, Heat, Oils, Slips
  • Closure Type: Lace Up
  • Footwear Style: Athletic Shoe
  • Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
  • Electrical Hazard Rated: Yes
  • Chain Saw Cut Resistant: No
  • Conductive: No
  • Completely Non Metallic: No
  • Chemical Resisting Sole: Yes
  • Metal Chip Resisting Sole: Yes
  • Slip Resistant: Yes
  • Puncture Resistant Insole: No
  • Heat Resistant: No
  • Non-Marking Sole: No
  • Series: 61009
  • CSA Footwear Standard: Grade 1 Toecap, No Puncture Protection
  • Heel Style: Flat Heel
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Wet): 0.46
  • Upper Color: Blue, Gray
  • Metatarsal Guard Style: None
  • Manufacturers Suggested Sole Slip Rating: Better
  • Removable Insole: Yes
  • Static Dissipative: No
  • Non-Marking Upper: Yes
  • Oil Resisting Sole: Yes
  • Country of Origin (subject to change): Bangladesh
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width R, Waterproof No, Height 4 in, Gray/Blue, Liner Material Moisture Wicking Nylon Mesh, Shank Material Nylon, Midsole Material EVA, Ortholite(R), Outsole Material Rubber, 1 Pair

Reviews of Timberland Pro #61009