Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Baluster Insul. Hooded Work Jacket, 2XREG

  • Zoro #: G0509203
  • Mfr #: TB0A1HVE015

$92.73

  • Color: Jet Black
  • Item: Jacket
  • Insulated: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1HVE015 Specifications

  • Zoro #: G0509203
  • Mfr #: TB0A1HVE015
Color: Jet Black Item: Jacket
Insulated: Yes Material: 100% Cotton
Size: 2XL Type: Hooded
Lining Material: 100% Nylon Waterproof: Water Repellant
Closure Type: zipper Fits Chest Size: 48" to 50"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baluster Insulated Hooded Work Jacket

Reviews of Timberland Pro #TB0A1HVE015