Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Baluster Insulated Hooded Work Jacket, L REG

  • Zoro #: G0509185
  • Mfr #: TB0A1HVE015
$84.99
  • Waterproof: Water Repellant
  • Material: 100% Cotton
  • Closure Type: zipper
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1HVE015 Specifications

  • Zoro #: G0509185
  • Mfr #: TB0A1HVE015
Waterproof: Water Repellant Material: 100% Cotton
Closure Type: zipper Lining Material: 100% Nylon
Item: Jacket Size: L
Type: Hooded Color: Jet Black
Insulated: Yes Fits Chest Size: 42" to 44"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baluster Insulated Hooded Work Jacket

Reviews of Timberland Pro #TB0A1HVE015