Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Baluster Insul Hooded Work Jacket, XL REG

  • Zoro #: G0509273
  • Mfr #: TB0A1HVE015

$89.95

  • Color: Jet Black
  • Lining Material: 100% Nylon
  • Item: Jacket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1HVE015 Specifications

  • Zoro #: G0509273
  • Mfr #: TB0A1HVE015
Color: Jet Black Lining Material: 100% Nylon
Item: Jacket Insulated: Yes
Size: Xl Material: 100% Cotton
Fits Chest Size: 45" to 47" Closure Type: zipper
Type: Hooded Waterproof: Water Repellant
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Find weather-ready jackets and coats from top brands like Carhartt, Dickies and more. Take a look at the features for this Jacket : SIZE: Xl, COLOR: Jet Black, MATERIAL: 100% Cotton

Reviews of Timberland Pro #TB0A1HVE015