Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Baluster Insulated Jacket, L REG

  • Zoro #: G0511434
  • Mfr #: TB0A1OUJ015

$81.00

  • Insulated: Yes
  • Closure Type: zipper
  • Material: 100% Cotton
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1OUJ015 Specifications

  • Zoro #: G0511434
  • Mfr #: TB0A1OUJ015
Insulated: Yes Closure Type: zipper
Material: 100% Cotton Color: Jet Black
Waterproof: Water Repellant Fits Chest Size: 42" to 44"
Size: L Item: Jacket
Lining Material: 100% Nylon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baluster Insulated Jacket

Reviews of Timberland Pro #TB0A1OUJ015