Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Baluster Insulated Jacket, XL REG

  • Zoro #: G0511592
  • Mfr #: TB0A1OUJ015

$96.50

  • Fits Chest Size: 45" to 47"
  • Size: Xl
  • Item: Jacket
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1OUJ015 Specifications

  • Zoro #: G0511592
  • Mfr #: TB0A1OUJ015
Fits Chest Size: 45" to 47" Size: Xl
Item: Jacket Color: Jet Black
Waterproof: Water Repellant Insulated: Yes
Material: 100% Cotton Lining Material: 100% Nylon
Closure Type: zipper Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baluster Insulated Jacket

Reviews of Timberland Pro #TB0A1OUJ015