Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Baluster Insulated Jacket, XXLREG

  • Zoro #: G0511504
  • Mfr #: TB0A1OUJ015

$81.00

  • Size: 2XL
  • Color: Jet Black
  • Closure Type: zipper
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Timberland Pro #TB0A1OUJ015 Specifications

  • Zoro #: G0511504
  • Mfr #: TB0A1OUJ015
Size: 2XL Color: Jet Black
Closure Type: zipper Item: Jacket
Material: 100% Cotton Fits Chest Size: 48" to 50"
Insulated: Yes Lining Material: 100% Nylon
Waterproof: Water Repellant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baluster Insulated Jacket

Reviews of Timberland Pro #TB0A1OUJ015