Men's Hiker Shoe, 9 1/2 W, Brown/Green, TB1A21PN214

  • Mfr # TB1A21PN214

  • Zoro # G310741737


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown/Green
Gender
Men's
Waterproof
Yes
Style Number
TB1A21PN214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A21PN214
Zoro #
G310741737
UPC #
197064542536
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Size (PRINT)
9 1/2

Details

Item
Hiker Shoe
Color
Brown/Green
Gender
Men's
Waterproof
Yes
Style Number
TB1A21PN214
Upper Material
Leather
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material
Rubber
Electrical Hazard Rated
Yes
Closure
Lace Up
For Outdoor Traction
Yes
Upper Material (PRINT)
Leather
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Gender (PRINT)
Men's
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Conductive
No
Insulated
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Metatarsal Guard
No
Puncture-Resistant Sole (PRINT)
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Non Metallic Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Aerocore(TM) Energy System
Outsole Technology
Aerocore(TM) Energy System

Description

Hiker Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Brown/Green, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number TB1A21PN214, Toe Cap Material Composite, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.