Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Work Shoes, Pln, Mens, 9.5M, H Brown, PR

  • Zoro #: G9021756
  • Mfr #: 47015
$91.74
  • Promotion Restriction: Not eligible for promotion
  • Insole System: Removable Contoured Ortho-Lite Open Cell PU Footbed
  • Toe Type: Plain
See full product details
This item ships free.

Timberland Pro #47015 Specifications

  • Zoro #: G9021756
  • Mfr #: 47015
Promotion Restriction: Not eligible for promotion Insole System: Removable Contoured Ortho-Lite Open Cell PU Footbed
Toe Type: Plain Satra Slip Test Results- Dairy Tile Dry: 0.74
Satra Slip Test Results- Dairy Tile Wet: 0.62 Puncture Resistant Insole: No
Standards: ASTM F2412-11, ASTM F2413-11, ASTM F2892-11 Gender: Men's
Chain Saw Cut Resistant: No Wide Toe Cap: No
Footwear Style: Oxford Shoe Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Predominant Footwear Color: Brown Chemical Resisting Sole: Yes
Style Number: 47015 Ninety Degree Heel: Yes
Footwear Closure Type: Lace Up Upper Material Description: Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily: Not Tested Last Number or Name: Titan
Item: Work Shoe Footwear Sole Pattern: Siped
Metal Chip Resisting Sole: Yes Conductive: No
Midsole Material: Molded Polyurethane Shank Material: Nylon
Static Dissipative: No Manufacturers Suggested Sole Slip Rating: Better
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Non Metallic Upper: No
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Removable Insole: Yes
Outsole Material: Rubber Non-Marking Sole: Yes
Heel Height: 1/2 in Color: Haystack Brown
Footwear Width: M Upper Boot Material: All Leather
Max. Heat Rating: 570 Degrees F Insulated: No
Liner Material: Mesh with antimicrobial treatment Footwear Construction Type: Cemented
Mark II Slip Test Results- Dairy Tile Wet: Not Tested Oil Resisting Sole: Yes
Footwear Shank Type: Nylon Size: 9-1/2
Completely Non Metallic: No Electrical Hazard Rated: Yes
Mark II Slip Test Results- Dairy Tile Oily Wet: Not Tested Waterproof: No
Closure Type: Lace Up Resists: Abrasions, Oil, Slips
Upper Material: Leather Safety Criteria: Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Plain Toe
CSA Footwear Standard: Grade 1 Toecap, No Puncture Protection Metatarsal Guard Style: None
Slip Resistant: Yes Non-Marking Upper: No
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62 Metatarsal Guard: No
Upper Color: Brown Series: 47015
Heel Style: Defined Heel Heat Resistant: No
Waterproof Type: None Toe Shape: Round
Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

Work Shoe, Toe Type Plain, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width M, Waterproof No, Lace Up, Haystack Brown, Liner Material Mesh with antimicrobial treatment, Shank Material Nylon, Midsole Material Molded Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Siped, 1 Pair

Reviews of Timberland Pro #47015